For detailed information, other images and documents, please select individual articles from the following table.
Angled washer 45° for hardwood
For transferring high tensile forces (high head pull-through resistance) in wood/wood connections with ASSY countersunk head screws.
Register now and access more than 125,000 products
Variants
- Quick easy mounting of the 45° angled washer by means of a simple round hole in BauBuche, LVL or cross laminated timber (CLT)
- Flat, level wood end
- Blue coated steel (A3K)
- Application in use classes 1 and 2
Connection to reinforcements or tabs made of BauBuche, LVL or cross laminated timber (CLT).
Connection to flat elements made of BauBuche, LVL or cross laminated timber (CLT) on solid wood beams.
For sinking the 45° hardwood angled washer, pre-drilling should be carried out using a Forstner bit with 25 mm diameter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!