Anchor rod, stainless steel A4 by the metre

For detailed information, other images and documents, please select individual articles from the following table.

Anchor rod, stainless steel A4 by the metre

For WIT injection system in concrete and masonry. Stainless steel A4

  • Type description: WIT-THRROD
  • Property class: 70
  • Anchor length (l): 1000 mm
  • Material: Stainless steel A4

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Nominal drill-bit diameter injection system (d 0) Approval Suitable for sieve sleeve Quantity PU
price/PU
5916112999
M12 14 mm ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127 SH 20 x 85, SH 20 x 130, SH 20 x 200
10 pcs
5916116999
M16 18 mm ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127 SH 20 x 85, SH 20 x 130, SH 20 x 200
10 pcs
5916120999
M20 24 mm ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-17/0127
5 pcs
5916124999
M24 28 mm ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-17/0127
5 pcs
5916108999
M8 10 mm ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127 SH 12 x 80, SH 16 x 130, SH 16 x 130/330, SH 16 x 85
10 pcs
5916110999
M10 12 mm ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127 SH 16 x 85, SH 16 x 130, SH 16 x 130/330
10 pcs
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
  • Strength A4-70

The anchor rod is covered by the following approvals:


  • ALLROUNDER WIT-VM 250 injection system, option 1: ETA-12/0164

  • WIT-Nordic injection system, option 1: ETA-16/0164

  • BETON-MULTI WIT-UH 300 injection system, option 1: ETA-17/0127

  • WIT-PE 500 injection system, option 1: ETA-09/0040

  • BASIC WIT-PM 200 injection system, option 7: ETA-12/0569

  • BASIC WIT-PM 200 injection system, masonry: ETA-13/0037

  • ALLROUNDER WIT-VM 250 injection system, masonry: ETA-16/0757

  • WIT-Nordic injection system, masonry ETA-16/0757