Anchor rod W-VIZ-A/S
Anchor rod W-VIZ-A/S - 1
Anchor rod W-VIZ-A/S - 2
Anchor rod W-VIZ-A/S - 3
Anchor rod W-VIZ-A/S - 4

For detailed information, other images and documents, please select individual articles from the following table.

Anchor rod W-VIZ-A/S

For injection system W-VIZ/S (concrete). Zinc-plated steel

  • Type description: W-VIZ-A/S
  • Approval: ETA-04/0095
  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 41 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Effective anchoring depth (h ef) Attachment height (t fix) Anchor length (l) Quantity PU
price/PU
0905442003
M20 170 mm 100 mm 305 mm
5 pcs
0905440801
M8 50 mm 15 mm 80 mm
10 pcs
0905441603
M16 125 mm 100 mm 250 mm
10 pcs
0905441641
M16 160 mm 30 mm 215 mm
10 pcs
0905441642
M16 160 mm 60 mm 245 mm
10 pcs
0905441643
M16 160 mm 100 mm 285 mm
10 pcs
0905440803
M8 50 mm 45 mm 110 mm
10 pcs
0905440802
M8 50 mm 30 mm 95 mm
10 pcs
0905441001
M10 60 mm 10 mm 85 mm
10 pcs
0905441003
M10 60 mm 30 mm 105 mm
10 pcs
0905441002
M10 60 mm 20 mm 95 mm
10 pcs
0905441005
M10 60 mm 100 mm 175 mm
10 pcs
0905441201
M12 80 mm 10 mm 110 mm
10 pcs
0905441004
M10 60 mm 60 mm 135 mm
10 pcs
0905441203
M12 80 mm 50 mm 150 mm
10 pcs
0905441202
M12 80 mm 25 mm 125 mm
10 pcs
0905441252
M12 100 mm 60 mm 180 mm
10 pcs
0905441253
M12 100 mm 100 mm 220 mm
10 pcs
0905441204
M12 80 mm 100 mm 200 mm
10 pcs
0905441602
M16 125 mm 60 mm 210 mm
10 pcs
0905441604
M16 125 mm 165 mm 315 mm
10 pcs
0905441601
M16 125 mm 30 mm 180 mm
10 pcs
0905442001
M20 170 mm 25 mm 230 mm
5 pcs
0905442002
M20 170 mm 50 mm 255 mm
5 pcs
0905442401
M24 200 mm 50 mm 290 mm
5 pcs
0905441206
M12 80 mm 165 mm 265 mm
10 pcs
0905441205
M12 80 mm 125 mm 225 mm
10 pcs
0905441251
M12 100 mm 25 mm 145 mm
10 pcs
0905441221
M12 95 mm 25 mm 140 mm
10 pcs
0905441211
M12 70 mm 25 mm 115 mm
10 pcs
0905441261
M12 110 mm 25 mm 155 mm
10 pcs
0905441271
M12 125 mm 25 mm 170 mm
10 pcs
0905441611
M16 90 mm 30 mm 145 mm
10 pcs
0905441621
M16 105 mm 30 mm 160 mm
10 pcs
0905441631
M16 145 mm 30 mm 200 mm
10 pcs
0905442011
M20 115 mm 30 mm 175 mm
5 pcs
0905442021
M20 190 mm 50 mm 275 mm
5 pcs
0905442411
M24 225 mm 50 mm 315 mm
5 pcs
0905442402
M24 200 mm 100 mm 340 mm
5 pcs
0905440811
M8 40 mm 15 mm 65 mm
10 pcs
0905441011
M10 75 mm 20 mm 110 mm
10 pcs
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
  • Galvanised steel

  • Push-through installation (M10 to M24) and cotter-pin installation (M8 to M24)

  • High load-bearing capacities, small axis and edge clearance

  • The injection anchor is suitable for cracked concrete (tension zone) and non-cracked concrete (compression zone)

  • The drill holes can be produced by the hammer drilling process (W-VIZ M8 to M24), vacuum drill (W-VIZ M10 to M24) and diamond drilling process (W-VIZ M10 to M24)

  • Attachment with low expansion pressure allows for small axis and edge clearance

  • The dimensions of the anchor rod enable safe expansion performance

  • Mechanical drill hole cleaning: Easy to use, excellent drill hole cleaning, high load-bearing capacities

  • Force-controlled/torque-controlled expanding galvanised steel anchor in sizes M8, M10, M12, M16, M20 and M24

  • The force is transferred via the mechanical teeth of individual cones in the composite mortar and also via a combination of retention and friction forces in the anchoring base (concrete)
Notice

Suitable injection mortar: WIT-VM 100, WIT-Express


Clean the hole: 2x blow-out, 2x mechanical brush-out, 2x blow-out


If the drill hole is M20 or larger, blow out with compressed air using the appropriate compressed air nozzles

  • European Technical Approval ETA-04/0095 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120