For detailed information, other images and documents, please select individual articles from the following table.
Anchor rod W-VIZ-A/S DYNAMIC
For injection system W-VIZ/S dynamic (concrete, fatigue-related exposure). Zinc-plated steel
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Required chemical injection mortar: CONCRETE SPECIALIST WIT-VM 100, WIT-EXPRESS
- Anchor rod for injection system W-VIZ-A/S DYNAMIC. Individual attachment: Fatigue-inducing (dynamic). Galvanised steel.
- Push-through installation
- Easy installation: Anchor is supplied pre-assembled (no laborious assembly of anchor components required).
- Cured chemical injection mortar provides the best possible seal for the drill hole
- Attachment with low expansion pressure allows for small edge and axis distances
- The geometry of the anchor rod ensures reliable post-spreading characteristics
- Mechanical drill-hole cleaning: Easy to use, excellent drill-hole cleaning, high load-bearing capacities
- Force-controlled/torque-controlled expanding galvanised steel anchor in sizes M12, M16, M20 or high corrosion-resistant steel (HCR, 1.4529) in size M16
- The force is transferred via the mechanical interlocking of individual cones in the composite mortar and by a combination of retention and frictional forces in the anchoring base (concrete)
W-VIZ/HCR dynamic in highly corrosion-resistant steel (material type no. 1.4529) available on special order
Suitable chemical injection mortar: WIT-VM 100, WIT-EXPRESS
Clean the hole: 2x blow-out, 2x mechanical brush-out, 2x blow-out
If the drill hole is M20 or larger, blow out with compressed air using the appropriate compressed air nozzles
General construction permit Z-21.3-1909 for individual attachment, cracked and non-cracked concrete + fatigue-inducing (dynamic)
Can be used for applications inducing fatigue
With a general construction permit, the anchor may be used in reinforced or non-reinforced standard concrete of a strength class of min. C20/25 and max. C50/60
Anchoring with general construction permit in cracked concrete (tension zone) and non-cracked concrete (compression zone)
The anchor may be used for anchorages with predominantly static loads (e.g. tare weight, fittings, stored materials) and under loads which are not predominantly static (fatigue inducing — dynamic)
The temperature in the area surrounding the mortar must not exceed +50°C, short term +80°C
W-VIZ/S dynamic (galvanised steel) can be used in dry indoor areas
Suitable for attaching slewing cranes, crane runways, guide rails in lift shafts, ventilation fans, machinery, welding robots, conveyors, street and motorway traffic signs, gantries, attachments in road and railway tunnels etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!