Anchor rod W-VD-A/S

For detailed information, other images and documents, please select individual articles from the following table.

Anchor rod W-VD-A/S

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 42 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Metric anchor diameter Property class Attachment height (t fix) Quantity PU
price/PU
5915110130
W-VD-A/S 5.8 M10 5.8 30 mm
10 pcs
5915112135
W-VD-A/S 5.8 M12 5.8 10 mm
10 pcs
5915110190
W-VD-A/S 5.8 M10 5.8 90 mm
10 pcs
5915110165
W-VD-A/S 5.8 M10 5.8 65 mm
10 pcs
5915112210
W-VD-A/S 5.8 M12 5.8 85 mm
10 pcs
5915112160
W-VD-A/S 5.8 M12 5.8 35 mm
10 pcs
5915112250
W-VD-A/S 5.8 M12 5.8 125 mm
10 pcs
5915112300
W-VD-A/S 5.8 M12 5.8 175 mm
10 pcs
5915116165
W-VD-A/S 5.8 M16 5.8 20 mm
10 pcs
5915116190
W-VD-A/S 5.8 M16 5.8 45 mm
10 pcs
5915116250
W-VD-A/S 5.8 M16 5.8 105 mm
10 pcs
5915116300
W-VD-A/S 5.8 M16 5.8 155 mm
10 pcs
5915116230
W-VD-A/S 5.8 M16 5.8 85 mm
10 pcs
5915120260
W-VD-A/S 5.8 M20 5.8 60 mm
10 pcs
5915120220
W-VD-A/S 5.8 M20 5.8 20 mm
10 pcs
5915120300
W-VD-A/S 5.8 M20 5.8 100 mm
10 pcs
5915124260
W-VD-A/S 5.8 M24 5.8 15 mm
5 pcs
5915124300
W-VD-A/S 5.8 M24 5.8 55 mm
5 pcs
5915108110
W-VD-A/S 5.8 M8 5.8 20 mm
10 pcs
5915110115
W-VD-A/S 5.8 M10 5.8 15 mm
10 pcs
5915108150
W-VD-A/S 5.8 M8 5.8 60 mm
10 pcs
5915308110
W-VD-A/S 8.8 M8 8.8 20 mm
10 pcs
5915308150
W-VD-A/S 8.8 M8 8.8 60 mm
10 pcs
5915310115
W-VD-A/S 8.8 M10 8.8 15 mm
10 pcs
5915310130
W-VD-A/S 8.8 M10 8.8 30 mm
10 pcs
5915310190
W-VD-A/S 8.8 M10 8.8 90 mm
10 pcs
5915312135
W-VD-A/S 8.8 M12 8.8 10 mm
10 pcs
5915312160
W-VD-A/S 8.8 M12 8.8 35 mm
10 pcs
5915312210
W-VD-A/S 8.8 M12 8.8 85 mm
10 pcs
5915312250
W-VD-A/S 8.8 M12 8.8 125 mm
10 pcs
5915312300
W-VD-A/S 8.8 M12 8.8 175 mm
10 pcs
5915310165
W-VD-A/S 8.8 M10 8.8 65 mm
10 pcs
5915316165
W-VD-A/S 8.8 M16 8.8 20 mm
10 pcs
5915316190
W-VD-A/S 8.8 M16 8.8 45 mm
10 pcs
5915316230
W-VD-A/S 8.8 M16 8.8 85 mm
10 pcs
5915316250
W-VD-A/S 8.8 M16 8.8 105 mm
10 pcs
5915316300
W-VD-A/S 8.8 M16 8.8 155 mm
10 pcs
5915320220
W-VD-A/S 8.8 M20 8.8 20 mm
10 pcs
5915320260
W-VD-A/S 8.8 M20 8.8 60 mm
10 pcs
5915320300
W-VD-A/S 8.8 M20 8.8 100 mm
10 pcs
5915324260
W-VD-A/S 8.8 M24 8.8 15 mm
5 pcs
5915324300
W-VD-A/S 8.8 M24 8.8 55 mm
5 pcs
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
Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)

The anchor rod is covered by the following approvals:


  • Compound anchor cartridge system W-VD, option 8: ETA-06/0074

  • BETON-MULTI WIT-UH 300 injection system, option 1: ETA-17/0127

  • ALLROUNDER WIT-VM 250 injection system, option 1: ETA-12/0164

  • WIT-Nordic injection system, option 1: ETA-12/0164

  • WIT-PE 500 injection system, option 1: ETA-09/0040

  • BASIC WIT-PM 200 injection system, option 7: ETA-12/0569