For detailed information, other images and documents, please select individual articles from the following table.
W-VD-A/F W-VD-A anchor rod hot-dip galvanised steel
For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
Register now and access more than 125,000 products
Variants
Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)
Supplementary items for unapproved applications
The anchor rod is covered by the following approvals:
- Bonded anchor cartridge system W-VD, option 8: ETA-06/0074
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127
- Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164
- Injection system WIT-Nordic, Option 1: ETA-12/0164
- Injection system WIT-PE 500, Option 1: ETA-09/0040
- Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
Anchor rod can be used for the following cartridge systems and injection systems:
- Bonded anchor cartridge system W-VD, option 8 - non-cracked concrete
- Injection system CONCRETE-MULTI WIT-UH 300, option 1 - cracked and non-cracked concrete
- Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and non-cracked concrete
- Injection system WIT-Nordic, Option 1 - cracked and non-cracked concrete
- Injection system WIT-PE 500, Option 1 - cracked and non-cracked concrete
- Injection system BASIC WIT-PM 200, Option 7 - non-cracked concrete
W-VD-A/F (hot-dip galvanised steel) can be used in dry indoor areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!