For detailed information, other images and documents, please select individual articles from the following table.
Anchor point set for fall arrester
Comprises one 1.5 m belt sling and a steel snap hook with screw screw locking device
Register now and access more than 125,000 products
Variants
- Belt sling in accordance with EN 354 and EN 795, minimum breaking strength 26 kN
- Steel snap hook in accordance with EN 362
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!