Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
46 articles with 77 variations found
ABS-LockSeal BITU - sealing cuffs for attachment points
Bezel for sealing single anchor points, pipes, cables and lines against ingress of water
Sealing cuff for attachment points ABS-LockSeal PE/ PP/ PVC
Prevents thread damage due to off-centre hammer strokes.
For sealing single anchor points and other bushings
For upper attachment of the eye bolt to 16 mm anchor points and rods.
Permanent ladder fixture for clamping onto guttering
Protects against thermal bridges
To ensure your bitumen roof remains leakproof: 300 mm high sealing cuff for anchor points.
For lower mounting of the anchor point to the concrete base material.
Extension for anchor points of type ABS-Lock III.
For upper mounting of the eye bolt to 42 mm support tube anchor points with an internal thread.
Force indicator for the ABS Lock OnTop control system for the annual check of the ABS Lock OnTop fall arrester system
Extension for anchor points of type ABS-Lock X-SR.
Machine setting tool for placing an aerated concrete plug with SDS-Plus mount
For lower mounting of the anchor point to the metal roof.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Face shield Basic
Grinder protection shield for Basic face shield
Face guard
Face shield Ultimate
Wega® safety goggles
Forehead protection
Full-vision goggles Andromeda®
Spare screen For Ultimate face shields