Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ABS-Lock Wave 60
ABS-Lock Wave 60 - 1
ABS-Lock Wave 60 - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS-Lock Wave 60

ABS-Lock Wave 60: Single anchor point on corrugated roof with weak beams.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

This special anchoring device for corrugated panel roofs can be fitted from a rafter width of as narrow as 60 x 120 mm.


The ABS-Lock Wave 60 is particularly flexible, as the two additional holes drilled into the aluminium profiles allow the system to be continuously adjusted for shorter beam spacing. The two slotted holes at the lower end of the anchor point also allow optimal alignment of the anchoring device.


This anchoring device has been specially designed for the typical form of corrugated panel roofs with wave spacing of 177 mm (e.g. Eternit). The ABS-Lock Wave 60 is delivered with matching stainless steel screws. A weather-resistant laser inscription contains all of the relevant data.

DIN EN 795:2012, A + DIN CEN/TS 16415:2013