Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ABS Lock Wave 100
ABS Lock Wave 100 - 1
ABS Lock Wave 100 - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock Wave 100

Fall arrester for fragile corrugated panel roofs

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The ABS-Lock Wave is a stainless steel anchor point with a corrugated aluminium base plate. It fits perfectly into the profiles of corrugated panel roofs (such as the Eternit brand) with wave spacing of 177 mm.


The ABS-Lock Wave anchoring device is made of aluminium and has a stainless steel eyelet, which can be used by up to three people as a stop option. The system is not only tested for the load when falling from the edge of the roof, but also against fall-through in the immediate vicinity of the stop point. On fibre cement roofs, which are often very fragile, the ABS-Lock Wave offers much-needed protection.


The ABS Anti-Lock wave can be used as a single anchor point or as an intermediate or end support in a rope harness system.

DIN EN 795:2012, A + DIN CEN/TS 16415:2013