For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
The ABS-Lock II-ST stainless steel installation sleeve is countered using steel or wood. The installation sleeve is available in a range of different lengths and is the counterpart to the detachable ABS-Lock I anchor point. When combined, the system offers reliable fall protection at the push of a button: The ABS-Lock I anchor eyelet is simply inserted into the sleeve and removed again.
The ABS-Lock II-ST comes with a plug for protection during plastering work. The installation sleeve is also supplied with a plastic cap.
Only usable with Lock I
- General technical approval (abZ) Z-14.9-688
- Ü-numbers DIN EN 795:2012, B + DIN CEN/TS 16415:2013
- For steel and load-bearing wooden constructions
- Beams min. 60 x 120 mm
- Optional: short version (30 mm) with hexagonal collar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!