Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ABS Lock I
ABS Lock I - 1
ABS Lock I - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock I

The perfect window fall protection: an anchor point that can be removed at the push of a button
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
The principle behind our ABS-Lock I+II fall arrester is as follows: One anchor ring for several anchoring devices. The system is based on 2 elements. The ABS-Lock I is a removable anchor point that can be used at the push of a button and removed again just as easily. As soon as the locking balls of the anchor point lock are secured, it can easily hold 2 tonnes or more. It is thus ideally suited for window fall protection.