The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Anchor point ABS UniMount
Suitable for attaching components and (sub)constructions on roofs
Register now and access more than 125,000 products
Variants
- The support (∅ 42 mm), made entirely of stainless steel, is used to attach components and (sub)constructions to roofs
- With weatherproof laser labelling for permanent use outdoors
- The ABS UniMount can be used flexibly for the installation of solarthermics and photovoltaic modules, air-conditioning units and similar components
- The ABS UniMount can be mounted on concrete, wood or steel
- ABS UniMount is available in two lengths: 350 mm and 500 mm
- Base plate (130 x 130 mm) + welded mounting support (∅ 42 mm)
- Internal thread (M10) on head
- Concrete ≥ C20/25
- Steel from 5 mm
- Wood max. carrier width: 80 mm
- Horizontal and vertical load max. 3 kN
- Incl. stainless steel mounting kit
- The ABS UniMount offers a universal fixing point for mounting photovoltaic systems or for attaching ventilation systems
- Maximum force impact of 3 kN in each load direction
- The ABS UniMount is typically used as a solar support for photovoltaics and solarthermics, but is generally suitable for mounting completely different systems and superstructures on a flat roof
- It is possible to choose between the variants for concrete substrates, which are permanently fixed in the substrate with heavy-duty anchors, for wood substrates, which are clamped around the timber supports with counter plates, and for steel substrates, which are secured through the steel beam
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!