For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock Falz V RB
Anchor point / securing device for round flange seam, rotatable by 360°
Register now and access more than 125,000 products
Variants
The single anchor point ABS-Lock Falz V for round flange seams with its freely rotatable anchor ring ensures freedom of movement on a metal folding roof. The fall arrester is clamped onto the round flange seams with special aluminium clamps without penetration (for example BEMO, etc.).
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- Penetration-free assembly
- Attachment at only a single seam
- Aluminium from 0.7mm
- For example BEMO and similar
- Incl. mounting set
The securing device ABS-Lock Falz V can be mounted on sheet steel, stainless steel and titanium zinc for round flange seams with a surface thickness of 0.6 mm and higher. If you want to install the system on aluminium surfaces, you require a surface thickness of at least 0.8 mm.
The system can be used at any seam distance because it is only installed on a single seam. If installed correctly, it is suitable for 3 persons who are equipped with appropriate personal protective equipment to prevent falling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!