For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock X H 4 Anchor point wood
Wooden attachment point for floor mounting
- Material: Stainless steel
- EN standard: 795
- Suitable for use in the following materials: Wood
- Colour: Stainless steel coloured
- Surface: Stainless steel FINISH
Register now and access more than 125,000 products
Variants
The ABS-Lock X-H-4 attachment device is screwed directly into the carrier beam with the 4 enclosed stainless steel screws. The attachment point support has a diameter of 16 mm, the base plate is 100 x 100 mm in size. The fall arrester is designed exclusively for a lateral load and holds 3 persons.
Equipped with a separately available supporting tube, the ABS-Lock X-H-4 securing device is suitable as a component for corners or ends in rope harness systems. The additional pipe stabilises the attachment point in order to withstand the necessary preload.
Ideally, the ABS-Lock X-H-4 is combined with additional anchoring devices, in order to produce a rope harness system perfectly adapted to requirements.
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013 for load-bearing wooden structures
- Rafters min. 100mm x 120mm
- Incl. mounting set
- With support tube as end and corner post in safety harness systems
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!