For detailed information, other images and documents, please select individual articles from the following table.
ABS anchor point for wooden formwork with support tube Lock-X-H-16-SR
ABS Lock H 16 with support tube
Register now and access more than 125,000 products
Variants
Stainless steel anchoring point for wooden formwork, tested in accordance with EN795 for 3 people at the same time, GP Standard 200 x 200 mm, includes fastening material: 16 ABS special stainless steel screws.
For wooden formwork using OSB panels of 18 mm or wooden panels of 24 mm, can also be used as a support for rope systems.
Screwed directly to wooden formwork with 16 screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!