Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Anchor point ABS Lock X, trapezoid With support tube

For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock X, trapezoid With support tube

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Stainless steel anchoring point for a positively or negatively displaced trapezoidal metal sheet, tested in accordance with EN 795 for 3 people at once. Can also be used as a system support (end, curve and intermediate support) for rope systems in accordance with EN 795 class C.



  • From a steel sheet thickness of 0.63 mm, base plate 290 x 200 mm, support ∅ 16 mm

  • For raised bead spacings (centre-centre) of 180 to 250 mm

  • Includes fastening material (4 special spring toggles)
Notice

The anchor point is DIBt-approved and conforms to DIN EN 795:2012 type A for attaching to trapezoidal sheets.