For detailed information, other images and documents, please select individual articles from the following table.
ABS attachment point Lock X steel
Anchor point for securing through steel surfaces.
Register now and access more than 125,000 products
Variants
The base plate (200 x 200 mm) of the securing device ABS-Lock X-ST is secured through supporting steel girders with 4 stainless steel screws and nuts. Mounted in this way, the stainless steel attachment point (diameter 16 mm) serves as a fall arrest system or restraint system for a maximum of 3 of your employees in work areas with a risk of falling.
At the heart of the anchoring device is the plastic-deformable stainless steel support. Made of special steel, the support deforms when a suspended person falls and converts the leverage forces into lifting forces that can be absorbed well by the mounting surface. The power conversion ensures a reduced load.
- Observe the mounting specifications of the abZ (Z-14.9-688)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- Incl. stainless steel mounting material
- With support tube as end and corner post in safety harness systems
Secure the base plate (200 x 200 mm) of this stainless steel attachment point (diameter 16 mm) with 4 stainless steel screws through supporting steel surfaces. The securing device is approved by the German Institute for Construction Technology (DIBt), the required screws and jam nuts are always supplied.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!