For detailed information, other images and documents, please select individual articles from the following table.
Anchor point for cavity ceilings ABS Lock X SR HD
Special securing device for fall arrester on hollow ceilings
Register now and access more than 125,000 products
Variants
You can order the anchor point in different sizes between 300 mm and 1000 mm. The required overhang varies depending on the roof covering and the planned catching or holding system.
All components of the ABS-Lock X-SR-HD, from the anchor eyelet and base plate (150 mm x 150 mm) through to the welded support tube (Ø 42 mm), are made of weather-resistant stainless steel. The 4 required hollow-core plank anchors are included in the scope of delivery. Correctly installed, the anchor point can be used in any direction of load. Thus it is ideally suited as an intermediate or end support in rope harness systems, which you can use to secure your roof comprehensively and without breaks.
A complete fall arrester includes high-quality and comfortable protective equipment.
- DIN EN 795:2012, C & CEN/TS 16415:2013
- Base plate + welded support tube
- Concrete hollow ceiling ≥ C45/55 (B55)
- Mirror thickness min. 25 mm
- Secured with 4 expansion anchors
- Attachment possible in cavities and in solid material
Securing device ABS-Lock X-SR-HD is securely attached to ribbed and concrete hollow ceilings using 4 special hollow-core plank anchors (expansion anchors). The mounting surface requires a quality of at least C45/55 (B55).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!