For detailed information, other images and documents, please select individual articles from the following table.
ABS attachment point Lock X-Clamp
Anchor point for penetration-free mounting with counter plate around steel girders.
Register now and access more than 125,000 products
Variants
Steel girders are a good attachment option for anchoring devices such as securing devices. But what if you don't want to interfere with the building structure?
Then the single anchor point ABS-Lock X-Clamp is the answer. It is not only very versatile in its use, it also protects the substrate to which it attaches. The securing device, made entirely of stainless steel, is mounted with 2 panels that are tightened around the girder.
At the heart of the anchor point is a plastic-deformable support (diameter 16 mm), which you can upgrade with an additional support tube (diameter 42 mm) to the curve carrier or end pillar for safety harness systems if desired. The square base and lock plate are each 200 x 200 mm in size, but can also be supplied in other sizes if required. The standard version is suitable for girder sizes up to a maximum of 150 x 150 mm.
Use the ABS-Lock X-Clamp on the floor, wall or ceiling, use it as an anchor point or rope locking component, in a fall restraint system or as a fall catching solution. ABS-Lock X-Clamp can be used in any load direction and secures up to 3 people against falling simultaneously.
- Observe the mounting specifications of the abZ (Z-14.9-688)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- Clamped around steel girders with base plate and counter plate
- With support tube as end and corner post in safety harness systems
- Incl. stainless steel mounting material
- Other girder sizes on request
This stainless steel attachment point (diameter 16 mm) with base plate and counter plate (200 x 200 mm), clamped around the steel girder, has general technical approval. Install this securing device around girders with a width of 150 mm or less. Special dimensions are available on request.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!