For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock X Sandwich Metal roofing anchoring point
Simply attach fall arresters for sandwich roofs from the top
Register now and access more than 125,000 products
Variants
The anchor point ABS-Lock X-SW provides you with a fall arrester for sandwich roofs that is simple to mount from the top. To do so, you simply drill 4 holes, remove some of the insulation underneath the roof layer with a screwdriver or similar, and insert the toggle fixings. To mount the anchor point, the sandwich profile (steel) must have a minimum thickness of 0.5 mm.
The single anchor point is designed for a lateral load when installed properly. Up to 3 roof workers can be attached to the anchor ring at any one time. With almost no alteration, the ABS-Lock X for sandwich profiles can also be used as a simple intermediate support in our non-traversable rope harness systems. Would you also like to use the anchor point with curved elements and end posts? Then simply strengthen the anchoring setup with the Lock X support tube, available separately
- Hole distance 280-333 mm
- Includes fastening material
- With supporting tube as end and corner post in rope systems
- Sandwich and trapezoidal sheet roofs (negative)
- Steel above 0.5 mm
ABS-Lock X-SW anchor points for sandwich panels are mounted using 4 spring toggles inserted from above directly into the sandwich sheet. The insulated foam is hollowed out in the vicinity of the spring toggles. For bead spacings of 280-333mm. Anchor points of type ABS-Lock X-T should be used for shorter distances.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!