For detailed information, other images and documents, please select individual articles from the following table.
Anchor point ABS Lock X-SR-B-A
Anchor point for bonding with anchor rods in concrete substrates
Register now and access more than 125,000 products
Variants
Anchor point ABS Lock X-SR-B-A demonstrates an impressively low installation depth of just 60 mm. It is secured in concrete with 4 anchor rods and our optional injection mortar WIT-VM-250 (for unlisted concrete grades, demonstrated via ultimate load tests). As a securing device, this allows it to secure up to 3 roof workers against a fatal fall in accordance with DIN EN 795 and DIN CEN/TS 16415.
The especially robust stainless steel anchor point for concrete has a 150 mm x 150 mm base plate and is equipped with a welded support tube (dia. 42 mm). Our supports are available in standard lengths from 300 mm to 1000 mm, in increments of 100 mm. It is also possible to equip this anchoring device with an additional extension.
The securing device can also be used as a system component in a safety harness system. It can be subjected to transverse and axial loads and is suitable for use as an intermediate support and as a bearer for curve elements and as a bracket for end terminals.
- DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- Base plate + welded support tube
- Concrete ≥ C20/25
- Recommended accessories: Injection mortar WIT-VM-250
- Incl. stainless steel mounting kit
The 4 anchor rods of the ABS Lock X-SR-B-A securing device are permanently bonded in the concrete.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!