For detailed information, other images and documents, please select individual articles from the following table.
ABS attachment point Lock X steel with support tube
Anchor point for securing through steel surfaces.
Register now and access more than 125,000 products
Variants
Do you need a single anchor point with 400, 700 or 1000 mm overhang?
No problem with the ABS-Lock X-SR-ST.
The securing device is available as standard in increments of 100 mm in lengths from 300 to 1000 mm. Because the anchoring system is equipped with a welded support tube and is secured by steel, it is immensely powerful and holds 3 falling people at the same time.
The reinforced support of the ABS-Lock X-SR-ST is mounted on a stainless steel base plate and is therefore ideally suited for use as a supporting element in safety harness systems. The base plate is secured by 4 screws and nuts through steel sub-constructions and easily withstands the pre-tension in safety harness systems. Thanks to the variable support height, you can plan the safety harness system very flexibly according to your needs.
- Observe the mounting specifications of the abZ (Z-14.9-688)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- Base plate + welded support tube
- Incl. stainless steel mounting material
This DIBt-approved stainless steel attachment point with base plate (150 x 150 mm) is secured through steel surfaces. With the welded support tube (diameter 42 mm), when used as a system support, the securing device easily withstands the pre-tension of a safety harness system. Supplied with mounting kit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!