The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- This stainless steel securing device (M12 thread), which is secured through the steel substrate, has a particularly unobtrusive anchor eyelet
- The anchoring device protects one person against falling and is suitable for any load direction (including axial). 1 jam nut is included in the scope of delivery
- The eyelet for the anchor point is made of elastic mouldable stainless steel, which deforms in case of a fall and therefore reduces the load on the base material and on the person
- The fall arrester is weather-resistant and durable, as is the laser-engraved marking
- DIN EN 795:2012, A
- Small and inconspicuously secured through steel incl. fastening material
DIN EN 795:2012, A
- Whether on the floor, side or above the head: The stainless steel anchor point ABS Lock V-ST offers a reliable attachment in any load direction
- The securing device has a thread that is secured through steel beams and similar components or screwed directly into the substrate after an internal thread has been created
- When the installation is complete, the anchor point for one person provides a reliable fall arrester
- Despite its load-bearing capacity, the ABS Lock V-ST is very discreet - the stop device does not require a steel column, so only the simple but strong anchor eyelet can be seen. The appropriately trained user attaches his personal fall protection system (PFPS) to this
- The lanyard provides those working at height with a bridge between the fixed anchor point and the safety harness worn on the body
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!