For detailed information, other images and documents, please select individual articles from the following table.
Metal roofing anchoring point Anchor point Lock V standing seam
Register now and access more than 125,000 products
Variants
Secure all round on standing seam roofing with freely turning anchoring device. The Anchor point ABS Lock V offers you one anchoring point for 3 people on metal seam roofing. It is clamped firmly to the standing seam roofing on a single seam and ensures particular operating comfort: Its stainless steel eyelet can be freely rotated by 360°. The anchoring device is suitable for standing seam roofing from various manufacturers, e.g. Rheinzink or similar systems.
ST = for aluminium, titanium zinc and steel
CU = for copper standing seam
This anchorage point protects roof workers on the edges or in areas where there is a risk of falling through (such as on domed roof lights). The special clamping assembly provides secure holding and protects the roof panels: You do not need to open or drill through the roof.
You can mount the Anchor point ABS Lock V on standing seam roofing made from sheet steel from a surface thickness of 0.5 mm. Stainless steel, copper and titanium zinc surfaces require a minimum thickness of 0.6 mm, aluminium roofs are suitable from 0.7 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!