Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ABS-Lock-On-Top MAX anchor point for non-penetrative mounting on the roof membrane

For detailed information, other images and documents, please select individual articles from the following table.

ABS-Lock-On-Top MAX anchor point for non-penetrative mounting on the roof membrane

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Anchor point for welding on bitumen with abZ

  • Can be used as an intermediate support for cable system

  • Attachment with bitumen welding membrane "Bauder PYE PV 200 S5 EN"

  • Anchor point with damping element

  • For flat roofs up to 5°

  • Non-penetrative without extra load

  • Flat aluminium frame: 153 x 153 cm

  • Observe the mounting specifications of the abZ (Z-72.2-4)

  • Max. number of users: 1 person