Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ABS anchor point Lock loop
ABS anchor point Lock loop - 1
ABS anchor point Lock loop - 2
ABS anchor point Lock loop - 3
ABS anchor point Lock loop - 4

For detailed information, other images and documents, please select individual articles from the following table.

ABS anchor point Lock loop

Almost invisible: ABS-Lock Loop fall arrester for steep roof
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
  • Anchor point for pitched roofs

  • The LOOP is a cost-effective attachment solution for sloping roofs (i.e. anchor loop) for attaching to rafters


Are you looking for an inconspicuous alternative to roof hooks? With the stainless steel ABS-Lock Loop fall protection loop, you can secure up to three people during work on the roof. The stainless steel cable (Ø 5 mm) is screwed to the load-bearing timber rafters and is barely visible after installation.

Notice

Load-bearing in all directions, can hold up to 3 people at the same time.