For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock Falz IV RB
Fall arrester for the folding roof, simply clamped on the round flange – or standing seam.
Register now and access more than 125,000 products
Variants
The penetration-free fall arrester solution ABS-Lock Falz IV is also available for round flange seams. In this version, the securing device is suitable for BEMO, for example, and similar roof types. The core of the single anchor point is its special clamps – the only component not made of stainless steel but of equally high-quality aluminium. These clamps fit perfectly on the round flanges of the roof skin. Once mounted, the attachment device can secure up to 3 roof workers at the same time.
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- Clamped to the seam without penetration
- Seam distances 300 - 450 mm / 420 - 660 mm
- Aluminium from 0.7 mm
- For example BEMO and similar
- Incl. mounting set
The installation of Anchor point ABS Lock IV requires 2 seams. You can choose from 2 variants of this anchor point. Install the system either on roofs with seam distances of 300 - 450 mm or 420 - 660 mm.
The attachment device is suitable for aluminium surfaces with a minimum thickness of 0.7 mm.
Anchor point ABS Lock IV can be used as intermediate support, curve carrier or mount for end terminals in rope safety systems. If you require intermediate supports with overhang, you can rely on Anchor point ABS Lock IV round flange seam ZW.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!