For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock Falz IV RB ZW
Only in the rope harness system: Intermediate support for round flange seam
Register now and access more than 125,000 products
Variants
With the ABS-Lock Falz IV round flange seam ZW, you can guide the stainless steel rope of your rope harness system across obstacles. The intermediate holder, for example, is used to guide the rope over the raised roof ridge, so that it is not seated on anything.
- DIN EN 795:2012, C + DIN CEN/TS 16415:2013
- Clamped penetration-free to the seam
- Attachment at only a single seam
- For example BEMO and similar
- Incl. Fastening set
- Only for rope harness systems
This intermediate holder is solely suitable for use as a component in a rope harness system. It is clamped onto the round flange seam with aluminium clamps. As opposed to a single anchor point ABS-Lock Falz IV, this intermediate support only requires one seam for mounting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!