For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock III H
A simple principle! Your attachment point for wooden beams.
Register now and access more than 125,000 products
Variants
After installation, the anchoring system will then secure up to 3 people against falling - as a holding system or a catching system on your flat roof.
The ABS-Lock III-H fall arrester is made entirely of corrosion-resistant stainless steel and suitable for transverse loads. You can also use the attachment point as an intermediate support for safety harness systems on wooden substrates.
Like all products from ABS Safety, the ABS-Lock III-H is weather-resistant and marked with all of the relevant data.
For load-bearing wooden constructions
Joist min. 80 mm x 120 mm + formwork min. 18 mm
It could hardly be simpler: To install the ABS-Lock III-H, simply drill a hole. Then screw the lower thread of the attachment point directly into the rafter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!