For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock III ST
Attachment point with or without projection
Register now and access more than 125,000 products
Variants
The centrepiece of the ABS-Lock III-ST anchor is a 16-m thick stainless steel support. The securing device can be loaded in any direction, secures up to 3 people when working at height and can also be supplied without projection on request.
Would you like to use the anchor point as a component in a safety harness system? No problem! ABS-Lock III-ST is suitable as an intermediate holder, but can also be equipped with a support tube to function as a curve or corner support.
With or without projection. Incl. fastening material. With support tube as end and corner post in rope systems.
The anchor point has been developed for installation on load-bearing steel substrates. It secures your employees in industrial halls, on crane runways and roofs.
The thread of the anchor point is simply inserted through a suitable hole and then secured with a jam nut (supplied).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!