For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock III HW
Securing device, secured through wooden beam
Register now and access more than 125,000 products
Variants
When secured through a load-bearing beam, the ABS-Lock III-HW securing device is prepared for load in any direction:
- Mounted on the floor or overhead
- Axial and transverse load
- Single anchor point
- System support in safety harness systems
When attached to wooden substrates, the fall arrester solution provides simultaneous anchoring support for up to 3 people.
- The stainless steel anchor point has a post diameter of 16 mm
With or without projection
- for load-bearing wooden constructions
- Beam min. 100 mm x 120 mm
- incl. fastening material
After pre-drilling, it is screwed through the beam and secured with a nut. The required fastening material is included.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!