For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock III BE
Flat roof fall arrester with general technical approval (abZ - allgemeine bauaufsichtliche Zulassung)
Register now and access more than 125,000 products
Variants
The support of the ABS-Lock III-BE has a diameter of 16 mm and is made of malleable stainless steel. The anchoring device boasts not only simple installation, but also general technical approval (abZ - allgemeine bauaufsichtliche Zulassung) from the German Institute for Construction Technology (DIBt - Deutsches Institut für Bautechnik). A great reassurance for planners and professional associations.
Each ABS-Lock III-BE is supplied as standard with a stainless steel anchor ring, which you simply screw onto the upper thread. To protect the thread from hammer impact damage during installation, our range includes a special hammering aid L3-BE-EH.
When hammering in the Lock III BE, the hammering aid protects the thread from damage.
For hammering into concrete.
Drill hole, hammer in securing device, fall arrester is in place. With the ABS-Lock III-BE for flat concrete roofs, your assembly outlay is greatly reduced. Installation of the anchor point takes barely 2 minutes, and it can also be used as a support element for safety harness systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!