For detailed information, other images and documents, please select individual articles from the following table.
Anchor point ABS Lock DH04 Flat
One roof safety hook for all directions
Register now and access more than 125,000 products
Variants
Stainless steel roof safety hook, tested in accordance with EN 517 B, approved in all load directions (also towards the barge board). Incl. fastening material. Approved for 3 people. Narrow straight design, e.g. for slate and plain tile claddings.
Also available in the colours red and anthracite.
The straight design of the ABS-Lock® DH04 means that it can be used as a roof hook and ladder hook, e.g. on slate roofs with continuous boarding. Mounting takes place through the boarding directly into the rafter with 2 special screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!