Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Anchor plate for I-shape rope system

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Anchor plate for I-shape rope system

Anchor plate for safety harness system for attachment to single anchor points with DIBt National technical approval or European Technical Assessment (ETA)
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
  • Continuous fall arrester on roofs and on/in buildings for ergonomic work

  • Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall

  • Resistant to corrosion and weathering: made of stainless steel (min. A2)

  • For 8 mm thick stainless steel wire rope (V4A)

  • I and T-shaped anchor plates serve as supports for the rope system consisting of suitable system supports (I-shape) and on vertical structures (T-shape)
Notice

Observe the installation instructions and approvals for the fasteners and single anchor point.

  • DIBt National technical approval Z-14.9-868

  • Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415