Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Anchor clamp with bolt fastening
Anchor clamp with bolt fastening - 1
Anchor clamp with bolt fastening - 2

For detailed information, other images and documents, please select individual articles from the following table.

Anchor clamp with bolt fastening

For lifting loads

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Ring can be adjusted 120°

  • Bolt with hexagon head, black burnished, QC 10 in accordance with UNI5739/DIN 933

  • Safety factor 4

  • Crack tested to 100%

  • Painted red
Proof of Performance
  • Suitable for secure raising of loads according to Machinery Directive 2006/42/EC

  • Designed for a load of 20,000 load changes
Notice

The sling swivel must always be fully screwed into the component. Attachment point not suitable for rotating under load. The bolt is included in the packaging.

Art. no.Max. load-bearing capacity
W.L.L.1 chain2 chains2 chains3/4 chains
5162 127 1203.1 t4.75 t9.3 t4.25 t3.15 t3.15 t6.3 t4.75 t4.75 t
5162 127 1245.3 t8 t16 t7.1 t5.3 t5.3 t11.2 t8 t8 t
5162 127 1278 t12 t24 t11.2 t8 t8 t16 t12 t12 t
  • Suitable for secure raising of loads according to Machinery Directive 2006/42/EC

  • Designed for a load of 20,000 load changes