Search error occurred.
Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
AMO® IV 11.5 MM window frame screw
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 1
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 2
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 3
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 4
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 5
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 6
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 7
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 8
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 9
AMO<SUP>®</SUP> IV 11.5 MM window frame screw - 10

For detailed information, other images and documents, please select individual articles from the following table.

AMO® IV 11.5 MM window frame screw

This innovative form of window installation combines performance with ease of installation

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Quick and easy installation


  • Short installation times, no setting tool or anchor required

  • Innovative RW recess for longer bit service life and improved power transmission

  • In-place installation

  • Positive-locking, removable anchorage with no expansion pressure

  • Immediate load-bearing capacity - no waiting after installation


High degree of security


  • Fall-proof window installation with construction product approval

  • Tested burglar resistance up to RC3

  • Positive interlock for high load-bearing capacity

  • Virtually no expansion forces during installation

  • Window installation possible without side supporting blocks and spacer blocks (depending on the installation conditions)

  • High load capacity, even when subjected to thermal load
Notice

Please observe the following during the planning and measurement process


  • DIBt National technical approval Z-21.1-2097

  • Guidelines for planning and executing the installation of windows and house doors (art. no. 5995000000)

  • Reference book for installing and sealing windows and doors (art. no. 5995000900)

Z-21.1-2097 approval