For detailed information, other images and documents, please select individual articles from the following table.
AMO® IV 11.5 MM window frame screw
This innovative form of window installation combines performance with ease of installation
Register now and access more than 125,000 products
Variants
Quick and easy installation
- Short installation times, no setting tool or anchor required
- Innovative RW recess for longer bit service life and improved power transmission
- In-place installation
- Positive-locking, removable anchorage with no expansion pressure
- Immediate load-bearing capacity - no waiting after installation
High level of safety
- Fall-proof window installation with approval
- Tested break-in protection up to RC3
- Mechanical interlock for high load capacity
- Virtually no expansion forces during installation
- Window installation possible without side supporting blocks and spacer blocks (depending on the installation conditions)
- High load capacity, even when subjected to thermal load
Z-21.1-2097 approval
Please observe the following during the planning and measurement process
- DIBt National technical approval Z-21.1-2097
- Guidelines for planning and executing the installation of windows and house doors (art. no. 5995000000)
- Reference book for installing and sealing windows and doors (art. no. 5995000900)
Pre-drilling window frame
Align and affix window, create drill hole in base material through the window profile
Drill cuttings must be removed from the drill hole in concrete and solid block
Determining the required screw length (see installation parameters)
Screw in the screw
Z-21.1-2097 approval
- Can be used in concrete, solid bricks, vertically perforated brick, hollow calcium silicate blocks, solid calcium silicate blocks
- Approved, tension-free stand-off installation for wooden, wooden/aluminium, plastic and aluminium window frames
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!