Welcome to Würth Germany For trade customers only
Spacing assembly screw AMO® III 11.5
Spacing assembly screw AMO<SUP>®</SUP> III 11.5 - 1
Spacing assembly screw AMO<SUP>®</SUP> III 11.5 - 2
Spacing assembly screw AMO<SUP>®</SUP> III 11.5 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spacing assembly screw AMO® III 11.5

Window mounting in concrete and solid stone masonry with increased load requirements. Ø11.5mm, with cheese head, zinc-plated steel, blue passivated, drive AW40

See product details

Available in 4 versions
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
  • Positive-locking, removable anchoring with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Immediate load-bearing capacity – no waiting after insertion

  • Tested fire resistance duration of 120 minutes

  • Tested burglary-resistant properties for plastic windows in resistance class WK 2 according to DIN V ENV 1627

  • Time saving, no anchor required

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Through-hole mounting

  • Positive locking for high load-bearing capacity

  • Removable

  • AW40 bit in every pack

  • Virtually no expansion forces on insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.


Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)



Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)



Align window frames using alignment clamps or Amo® Bag



Screw length = frame width + gap + length of thread engagement (see also under 55.2 Amo® III 11.5 mm)

  • Fire protection test report no. 3174/0649-2 dated 12 January 2000

  • Break-in protection resistance class 2 according to DIN V ENV 1627. Expert opinion of ift Rosenheim no. 255/29923 dated 21 November 2005

  • Test of suitability for fastening a window to a brick masonry structure by ift Rosenheim. Test report no. 105 30599 dated 10 July 2006