Amo® III spacing assembly screw 7.5 type 2 cheese head 8.0 mm
Amo<SUP>® </SUP>III spacing assembly screw 7.5 type 2 cheese head 8.0 mm - 1
Amo<SUP>® </SUP>III spacing assembly screw 7.5 type 2 cheese head 8.0 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Amo® III spacing assembly screw 7.5 type 2 cheese head 8.0 mm

For mounting windows in concrete and solid stone masonry. With small cylinder head. Zinc-plated steel, blue coated, AW30 drive.

  • Thread diameter: 7.5 mm
  • Material: Steel
  • Surface: Zinc plated
  • Head type: Socket head
  • Head diameter: 8 mm
  • Internal drive: AW30

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread diameter Material Surface Quantity PU
price/PU
0234830102
102 mm 7.5 mm Steel Zinc plated
200 pcs
0234830122
122 mm 7.5 mm Steel Zinc plated
200 pcs
0234830112
112 mm 7.5 mm Steel Zinc plated
200 pcs
0234830132
132 mm 7.5 mm Steel Zinc plated
200 pcs
0234830182
182 mm 7.5 mm Steel Zinc plated
200 pcs
023483092
92 mm 7.5 mm Steel Zinc plated
200 pcs
0234830252
252 mm 7.5 mm Steel Zinc plated
100 pcs
0234830212
212 mm 7.5 mm Steel Zinc plated
100 pcs
023483072
72 mm 7.5 mm Steel Zinc plated
200 pcs
023483082
82 mm 7.5 mm Steel Zinc plated
200 pcs
0234830152
152 mm 7.5 mm Steel Zinc plated
200 pcs
0234830302
302 mm 7.5 mm Steel Zinc plated
100 pcs
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
CAD data  | 
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
  • Short assembly times, no dowels or setting tool needed

  • AW drive for longer bit service life, improved power transmission

  • Push-through mounting

  • High load handling due to positive fit

  • Almost no expansion forces when setting

  • Window installation without lateral bearing and spacer blocks possible (depending on the installation situation, confirm with ift-mounting tool)

  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).


Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000). To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.



Useful information:


  • Align window frames using alignment clamps or Amo® bag.

  • Screw length = frame width + gap + screw-in depth

  • • Use the ift installation tool for professional and simple planning of the window installation. www.montagetool.de

Fire protection test report no. 3174/0649-2 dated 12 January 2000 in concrete



Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute.


Test report no. 202 31790 dated 17 May 2006



Component test with frame screws to attach a glazed plastic door (window casement weight 72.5 kg) to a structure without lateral supports or sand-lime brick masonry.


Tests carried out without lateral support and spacer blocks, ift Rosenheim: Test report 105 34261 dated 21 November 2007



Component test with frame screws to attach a glazed plastic door (window casement weight 70 kg) to a structure without lateral supports or sand-lime brick masonry.


Testing carried out without any lateral supports or spacer blocks.


ift Rosenheim: Test report 105 35697 dated 31 March 2008



Component test with frame screws to attach a glazed plastic door (window casement weight 70 kg, screw connection in profile without steel reinforcement) to a structure without lateral supports or sand-lime brick masonry.


Testing carried out without any lateral supports or spacer blocks.


ift Rosenheim: Test report 105 43036 dated 21 October 2010