Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spacing assembly screw AMO® III 11.5
Spacing assembly screw AMO<SUP>®</SUP> III 11.5 - 1
Spacing assembly screw AMO<SUP>®</SUP> III 11.5 - 2
Spacing assembly screw AMO<SUP>®</SUP> III 11.5 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spacing assembly screw AMO® III 11.5

Window mounting in concrete and solid stone masonry with increased load requirements. Ø11.5mm, with cheese head, zinc-plated steel, blue passivated, drive AW40

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Mechanically interlocking, removable anchorage with no expansion pressure

  • Load-bearing capacity is retained even under thermal stress

  • Immediate load-bearing capacity - no waiting after installation

  • Tested fire resistance rating of 120 minutes

  • Tested break-in resistant properties for plastic windows of RC2

  • Saves time - no anchors required

  • Short installation times, no setting tools are required

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • In-place installation

  • Mechanical interlocking for high load-bearing capacity

  • Removable

  • Virtually no expansion forces during installation
Proof of Performance
  • Fire protection test report no. 3174/0649-2 dated 12 January 2000

  • Break-in resistance RC2. Expert report by ift Rosenheim dated 21 November 2005, no. 255 29923

  • Test of suitability for attaching a window to a brick masonry building structure conducted by ift Rosenheim. Test report no. 105 30599 dated 10 July 2006
Notice

It is important to check that the members are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.


Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)



Align window frames using alignment clamps or Amo® Bag



Screw length = frame width + spacing + length of thread engagement (see also 55.2 Amo® III 11.5 mm)

Application area
Instructions

Create the drill hole

Clean the drill hole

Align and affix the window frame

Screw in the screw

Press on cover cap

  • Fire protection test report no. 3174/0649-2 dated 12 January 2000

  • Break-in resistance RC2. Expert report by ift Rosenheim dated 21 November 2005, no. 255 29923

  • Test of suitability for attaching a window to a brick masonry building structure conducted by ift Rosenheim. Test report no. 105 30599 dated 10 July 2006