Welcome to Würth Germany For trade customers only
Amo® III spacing assembly screw Type 1
Amo<SUP>® </SUP>III spacing assembly screw Type 1 - 1
Amo<SUP>® </SUP>III spacing assembly screw Type 1 - 2
Amo<SUP>® </SUP>III spacing assembly screw Type 1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Amo® III spacing assembly screw Type 1

For mounting windows in concrete and solid stone masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Zinc-plated steel, blue coated, AW30 drive.

See product details

Available in 10 versions
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
  • Short installation times; no anchors or setting tools required

  • AW drive for longer bit service life, improved power transmission

  • Push-through installation

  • Virtually no expansion forces on insertion

  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).


To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.



Align window frames using alignment clamps or Amo Bag



Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)

Fire protection test report no. 3174/0649-2 in concrete



Test report no. 202 31790. Attachment of a flood-proof window in accordance with ift directive FE-07/1



Test report no. 105 34261. Attachment of a plastic window in sand-lime brick masonry. Weight of casement: 72.5 kg. Test performed without lateral spacer blocks.



Test report no. 105 43036. Attachment of a plastic window in sand-lime brick masonry. Weight of casement: 70 kg. Screw connection in profile without steel reinforcement.


Test performed without lateral spacer blocks.



Plan, calculate and confirm your own, specific window installation using the ift tool at www.montagetool.de