Aluminium wheel rim cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium wheel rim cleaner

Acidic special cleaner for light-alloy wheel rims

  • Chemical basis: Phosphoric acid, non-ionic surfactants
  • Smell/fragrance: Characteristic
  • Colour: Colourless
  • pH value / conditions: 1 / at 20°C
  • Min. flashing point: 38 °C
  • Density/conditions: 1.14 g/cm³ / at 20°C
  • Shelf life from production: 24 Month
  • AOX-free: Yes
  • Silicone-free: Yes
  • Free of phosphoric acid: No
  • Bio-degradable: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Container Chemical basis Quantity PU
price/PU
0890102
500 ml 570 g Spray bottle Phosphoric acid, non-ionic surfactants
089010205
5 l 5.7 kg Canister Phosphoric acid, non-ionic surfactants
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
Contains phosphoric acid


Removes even the most stubborn brake dust deposits, as well as tar splashes and other difficult to remove contamination



Economical to use


  • Saves time and money

  • If used regularly, the original appearance is restored. The build-up of new soiling is prevented.


AOX and silicone-free

Notice

Use only on light-alloy wheel rims. Do not use on hot wheel rims or in direct sunlight. Do not spray on vehicle paint, chrome, highly polished aluminium, plastic or other surfaces.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.