Aluminium car tyre valve

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium car tyre valve

Improved material compatibility for aluminium wheels

  • Length: 42 mm
  • Suitable for rim-hole diameter: 11.3 mm
  • Suitable for min. rim thickness: 1.8 mm
  • Suitable for max. rim thickness: 4 mm
  • Width across flats: 11 mm
  • Material: Aluminium

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Surface Length Suitable for rim-hole diameter Quantity PU
price/PU
08795632
Plain 42 mm 11.3 mm
10 pcs
087956325
Black Anodised 42 mm 11.3 mm
10 pcs
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
CAD data  | 
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
65% weight saving compared with conventional metal valves

Notice

Recommended tightening torque 3–5 Nm