Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Aluminium staircase trolley

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium staircase trolley

3-star solid rubber wheels fitted with plastic rims and roller bearings make it easier to perform the difficult task of transporting items up stairs
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
  • Permanently welded aluminium construction

  • Useful in applications involving frequent trips up and down stairs where ground conditions are good and level

  • Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries.

  • Aluminium tube Ø 25 x 2 mm

  • Base plate made from 4 mm thick sheet aluminium