For detailed information, other images and documents, please select individual articles from the following table.
Aluminium transport and loading tube
Particularly lightweight, corrosion-resistant and durable
Register now and access more than 125,000 products
Variants
- Quick, easy installation
- TÜV/GS-tested and 20 g crash-tested
- Opening flaps can be operated and closed from the front and back
- Compatible with all common roof and base racks
- Maximum transportable material length up to 5000 mm
- Clamping area, carrier height 30–45 mm, clamping area, carrier width 30–60 mm
- Pay attention to the maximum permissible roof load: Roof rack + transport tube + load = total roof load
- Includes universal assembly kit
3 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!