The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Aluminium runged leaning ladder Lightweight and strong
- Material: Aluminium
- Surface: Plain
- Rung distance: 283 mm
- Rung dimensions: 28 x 28 mm
- Stand area according to TRBS 2121-2: No
- Load capacity: 150 kg
- Standards: EN 131
Register now and access more than 125,000 products


Variants
- High torsional rigidity thanks to quadruple flanged and pressed connections between struts and rungs
- Rungs and spar made of extruded aluminium for very good bending resistance
- Secure footing thanks to non-slip 2-component ladder feet/cross rail shoes
- Grooved rungs ensure safe stepping
- The ladder can be used on both sides due to ladder feet at both ends and rungs grooved on both sides (ladder length < 3 m)
- Increased stability and tilt resistance thanks to the cross rail (ladder length ≥ 3 m)
The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!