The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Aluminium security door fitting S 22
Fire protection tested, meets the valid requirements for fire protection and escape doors
Register now and access more than 125,000 products
Variants
- The handle and base plate are securely connected with pivoting mounting for the best possible hold
- The continuous screw connection with metric screws and support cam provide optimal support for a short plate
The door handle fittings include either an unmounted square expanding pin or spindle ■ 9 mm
Dimensions subject to change. Subject to technical changes
For fire doors, panic doors and smoke protection doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!