The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Alkaline manganese battery 12 V
Low level of self-discharge and long shelf life – of 3 years
Register now and access more than 125,000 products
Variants
Less temperature-sensitive and can be used for longer and under greater load without resulting in significant loss of voltage.
Cannot be recharged
In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.
Door bells, garage door openers, car alarm systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!