For detailed information, other images and documents, please select individual articles from the following table.
Alignment plate for PureTec 1.0 and 1.2 l
Used to install the upper oil sump on the engine block
Register now and access more than 125,000 products
Variants
- Used to replace the chain from the crankshaft to the oil pump in order to correctly align the two parts of the engine block
- The parts are factory-fitted without a centring aid
- Provides optimal sealing after repairs
- Manufacturers: Peugeot, Citroën, Opel, Toyota and other Stellantis Group vehicles
- Engines: 1.0 and 1.2 l, THP 3-cylinder petrol engines, generations 2012 and higher with turbocharger
- Engine codes
Opel: B12XE, B12XHL, B12XHT, D12XE, D12XHL, D12XHT
Citroën: EB0, EB0F, EB2, EB2D, EB2DT, EB2DTS, EB2F, EB2M, F12XHT
Peugeot: HMT, HMU, HMV, HMW, HMY, HMZ, HNY, HNZ, ZMZ
- Use as OEM J-0109-4G/EN-52132
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!